Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH1REA036000AAWB Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PH1REA036000AAWB
Description
–
Payne Packaged Unit/RTU PH1REA036000AAWB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
88
Replacement Parts
Belt Drive Motor, 1HP 1650RPM, HC52EE460
SKU:
HC52EE460
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Blank Off Plate, 50HJ501193
SKU:
50HJ501193
Carrier
Fan Plate, 50DK509568
SKU:
50DK509568
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Reversing Valve, EF17BZ278
SKU:
EF17BZ278
Carrier
Top Cover, 48TC400336
SKU:
48TC400336
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Limit Switch SPST 200F, HH18HA199
SKU:
HH18HA199
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Plug, CA62LM201
SKU:
CA62LM201
Carrier
DPST 24V Pilot Duty Relay, HN61KK324
SKU:
HN61KK324
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Defrost Temp. Switch, HH18HA281
SKU:
HH18HA281
Carrier
Deck Fan, 50DK500065
SKU:
50DK500065
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video