Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PY1PEA036060ADBA Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PY1PEA036060ADBA
Description
–
Payne Packaged Unit/RTU PY1PEA036060ADBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
Grommet, KA56SL088
SKU:
KA56SL088
Carrier
Hall Effect Sensor, 50HJ442730
SKU:
50HJ442730
Carrier
Ignition Control Circuit Board, LH33WP002
SKU:
LH33WP002
Carrier
Hose Adapter, KA70PP057
SKU:
KA70PP057
Carrier
Motor Mount Arm, HC98ZZ256
SKU:
HC98ZZ256
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
Shroud, 50DK505913
SKU:
50DK505913
Carrier
Limit Switch, HH18HA430
SKU:
HH18HA430
Carrier
100-135F Auto Limit Switch, HH18HA435
SKU:
HH18HA435
Carrier
Pressure Switch 22#CLS 7#OPN, 50" LDS, HK02ZB038
SKU:
HK02ZB038
Carrier
Inducer Motor Assembly, 460V, 50DK406816
SKU:
50DK406816
Carrier
Auto Limit Switch (100-140F), HH18HA440
SKU:
HH18HA440
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Burner Tube, 50DK407030
SKU:
50DK407030
Carrier
Check Valve Core, EC39DM062
SKU:
EC39DM062
Carrier
Motor Channel, 50DK505989
SKU:
50DK505989
Carrier
Flue Box Cover, 48SS400383
SKU:
48SS400383
Carrier
Blower Wheel LA22LA025
SKU:
LA22LA025
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video