Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PY1REA120224ABWB Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PY1REA120224ABWB
Description
–
Payne Packaged Unit/RTU PY1REA120224ABWB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
113
Replacement Parts
Bearing Bracket 50BA414752
SKU:
50BA414752
Carrier
Ignition Control Circuit Board, LH33WP002
SKU:
LH33WP002
Carrier
208-230/460V Motor, 3HP, HD58FK651
SKU:
HD58FK651
Carrier
Heat Exchanger Gasket, 50HJ500465
SKU:
50HJ500465
Carrier
Motor Bracket, 50HJ502401
SKU:
50HJ502401
Carrier
Regulator 50DK500705
SKU:
50DK500705
Carrier
Blower Adjustment Bolt, AH19AB548
SKU:
AH19AB548
Carrier
Manifold Kit, 48TM660005
SKU:
48TM660005
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Plug, CA62LM201
SKU:
CA62LM201
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Inducer Motor Assembly, 460V, 50DK406816
SKU:
50DK406816
Carrier
Motor Mounting Plate, 50HJ660008
SKU:
50HJ660008
Carrier
Motor Mount Plate, 50HJ660009
SKU:
50HJ660009
Carrier
Supply Air Panel, 50DK400832
SKU:
50DK400832
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video