Apply to be a TradeMaster!
Main product image of Performance PRO T12000 Programmable 3H/2C Staging Thermostat
Magnifying glass
Hover image to zoom

Performance PRO T12000 Programmable 3H/2C Staging Thermostat

SKU:
T12532-001
Rating:
(0)
Q&A:
(0)
Performance PRO T12000 Programmable 3H/2C Staging Thermostat
Magnifying glass
Hover image to zoom
$135.47 each
In Stock
In Stock
Get 10 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-2 Day, 365 Day, 5-1-1 Day, Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Power Method
Battery, Hardwired

Description

–
With the industry's largest blue touchscreen display, 12" x 12", the Performance PRO T12000 delivers a rich range of functions for commercial climate control. Functions are all accessed through an intuitive touch screen interface. It offers flexible programming and high-performance operation including 7-day, 5-1-1, 5-2 and non-programming modes. SD memory card interface enables users to perform fast programming and configuring, especially for large-project installations.

T12000 is enabled with a rich array of commercial thermostat functions. In addition to the Series functions, it supports; dual-fuel, programmable fan, remote indoor, outdoor and occupancy sensors, also 3-levels of PIN access lockout.

IAQ Models are enabled for controlling economizer/ damper output and humidification/dehumidification.

Features:
  • Up to 3 H / 2 C in heat pump mode
  • 3 Levels of keypad lockout & PIN access
  • 365 day programmable calendar with 20 holidays & daylight-saving time shift
  • Compressor & auxiliary lockout for dual fuel (fossil) or electric auxiliary heat
  • Occupancy sensor / setback support
  • Heating / Cooling LED indicator
  • Low battery & change filter indicators
  • Remote indoor sensor support
  • Optimized algorithms with configurable ramp recovery
  • Programmable & intermittent fan
  • ASHRAE 90.1& CA Title 24 Building Code compliant with pre-occupancy purge & override limitations
  • 5 Year warranty
  • SD memory card interface

Specs

–
Product Type:

Thermostat

Type:

Digital

Application:

Multi-Stage (Heat/Cool)

Stages:

3 Heat/2 Cool

Voltage:

24V

Programmability:

5-2 Day

365 Day

5-1-1 Day

Programmable

7 Day

User Interface:

Touchscreen

Mount:

Horizontal

Vertical

Power Method:

Battery

Hardwired

Temperature Range:

50° to 90°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy