The T8168 Thermostat delivers precision digital outputs for valves, dampers, relays and fans. Easy single set point technology provides simple accurate control of temperature settings. Designed to meet a variety of configuration needs including operation for ON-OFF, Three Wire Floating and 0-10 VDC devices.
Product Features:
| Frequency: | 50 Hz 60 Hz 60 Hz 50 Hz 60 Hz 50 Hz |
|---|---|
| Product Type: | Thermostat |
| Type: | Digital |
| Application: | Fan Coil |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover |
| Measures: | Fahrenheit |
| Changeover: | Auto |
| Temperature Range (F): | 50°F - 90°F |
| Fan Speeds: | 3 Speed |
| Voltage: | 24V |
| Power Method: | Hardwired |