The T8168W-3 Wi-Fi Thermostat provides the end user with the ability to remotely control temperature, schedule and holiday programing via a convenient iPhone or Android application.
Features & Benefits:
Specifications:
Temperature Control:
Fan Control:
| Product Type: | Thermostat |
|---|---|
| Changeover: | Auto |
| Application: | Fan Coil Multi-Stage (Heat/Cool) |
| Type: | Digital |
| Wi-Fi: | Yes |
| Programmability: | Programmable |
| Fan Speeds: | 3 Speed |
| Temperature Range (F): | 50°F - 90°F |
| Power Method: | Hardwired |
| Frequency: | 60 Hz 50 Hz |
| Voltage: | 24V |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover |
| Measures: | Fahrenheit |