Apply to be a TradeMaster!
Main product image of Performance PRO T8000 Programmable 2H/2C Thermostat
Magnifying glass
Hover image to zoom

Performance PRO T8000 Programmable 2H/2C Thermostat

SKU:
T8532-002
Rating:
(0)
Q&A:
(0)
Performance PRO T8000 Programmable 2H/2C Thermostat
Magnifying glass
Hover image to zoom
$108.73 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-1-1 Day, 7 Day, Programmable, 5-2 Day, 365 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery

Description

–
With a category leading 8 inch2 blue backlight display and soft key command interface, Performance PRO T8000 delivers a rich range of climate control functions. These include, set-and-forget convenience for up to a year in advance, as well as 7-day, 5-1-1, 5-2 and non-programming modes.

SD memory card interface enables users to perform fast programming and configuring, for large-project installations. T8000 offers some of the most advanced commercial thermostat functions. In addition to the Series functions, it supports; dual-fuel, programmable fan, remote indoor, outdoor and occupancy sensors, also 3-levels of PIN access lockout.

IAQ Models are enabled for controlling economizer/damper output and humidification/dehumidification.

Features:
  • Programmable & intermittent fan
  • Economizer/damper control output
  • 3 levels of keypad lockout with PIN access
  • Meets CA Building Code, Title 24 with pre-occupancy purge & override limitations
  • Compressor & auxiliary heat
  • Heating/Cooling LED indicator
  • Low battery & change filter indicators
  • Occupancy sensor/setback input
  • Remote indoor & outdoor sensor support
  • Commercial proportional integral control with configurable ramp recovery

Specs

–
Product Type:

Thermostat

Type:

Digital

Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

Voltage:

24V

Programmability:

5-1-1 Day

7 Day

Programmable

5-2 Day

365 Day

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy