Apply to be a TradeMaster!
Main product image of 3 Speed Fan Coil Cool/Heat/Off Programmable Thermostat w/ Terminal Block & 2 Covers (White)
Magnifying glass
Hover image to zoom

3 Speed Fan Coil Cool/Heat/Off Programmable Thermostat w/ Terminal Block & 2 Covers (White)

SKU:
TA155-047
Rating:
(3)
Q&A:
(0)
3 Speed Fan Coil Cool/Heat/Off Programmable Thermostat w/ Terminal Block & 2 Covers (White)
Magnifying glass
Hover image to zoom
$90.47 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
208V, 240v, 120v, 277v, 24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Min Temp (F)
50°F Min Temp

Description

–
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room décor.

Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC, 50 or 60Hz. Thermostat outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle inductive and resistive loads.

Standard models are available as a heating/cooling thermostat only or with integral switches for Heat-Off-Cool and fan speed selection. The standard T155 is user configurable for either unit or remote thermistor sensing.

Fan operation, which is dependent on external connections, can be used for either continuous operation or cycled operation with the use of a load handling relay.

Features:
Solid State Precision and Dependability
  • Fan Coil Units
  • Accepts 24 to 277 VAC
  • Heating/Cooling Applications
  • Heat-Off-Cool System Switch
  • PTAC Units
  • Multi-Speed Fan Switching Available
  • Terminal Block
  • Fan Control
  • Specs

    –
    Application:

    Single-Stage (Heat/Cool)

    Min Temp (F):

    50°F

    Max Temp (F):

    90°F

    Hertz:

    50

    60

    Programmability:

    Non-Programmable

    User Interface:

    Mechanical

    Mount:

    Vertical

    Horizontal

    Stages:

    1 Heat/1 Cool

    Options:

    Fan Control

    Power Method:

    Hardwired

    Wiring:

    Terminal Block

    Voltage:

    208V

    240v

    120v

    277v

    24V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 3 reviews
    67% would recommend this product
    4
    out of 3 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    33%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Fast shipping, work as expected

    The product arrived fast, excellent packing, quality as expected.
    Runway
    New York
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    You get what you pay for

    We ordered 3 of these. One works well, another has a faulty thermostat (off by 10 degrees) and the third had to be returned because it was incompatible with wiring, still waiting on a refund.
    Frustrated
    Vancouver
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    3-spd fan coil thermostat

    The longest lasting thermostat for a 3 speed fan coil set-up yet...this is a bullet-proof thermostat! 24 volt to 277 volt, it doesnt care!
    wayno
    reno, nv
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy