| Application: | Single-Stage (Heat/Cool) |
|---|---|
| Type: | Mechanical |
| Fan Speeds: | 3 Speed |
| Changeover: | Manual |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical Horizontal |
| Wiring: | Terminal Block |
| Options: | Fan Control |
| Power Method: | Hardwired |
| Output: | 0-10 VDC |
| Voltage: | 277v 24V |