
| Product Type: | Thermostat |
|---|---|
| Application: | Single-Stage (Heat/Cool) |
| Type: | Digital |
| Stages: | 1 Heat/1 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover Keypad Lockout |
| Measures: | Celsius Fahrenheit |
| Changeover: | Manual Auto |
| Temperature Range (F): | 50°F - 90°F |
| Fan Speeds: | 3 Speed |
| Power Method: | Hardwired |
| Voltage: | 120v 24V 277v |
| Frequency: | 50 Hz 60 Hz |
| Color: | White |