| Product Type: | Thermostat |
|---|---|
| Application: | Electric Heat (Line Voltage) Single-Stage (Heat/Cool) |
| Type: | Digital |
| Stages: | 1 Heat/1 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Keypad Lockout Auto Changeover |
| Measures: | Fahrenheit Celsius |
| Changeover: | Manual Auto |
| Temperature Range (F): | 50°F - 90°F |
| Fan Speeds: | 3 Speed |
| Power Method: | Hardwired |
| Frequency: | 60 Hz 50 Hz |
| Color: | White |