| Application: | Single-Stage (Heat/Cool) Fan Coil |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | Programmable |
| User Interface: | Mechanical Dial |
| Mount: | Horizontal Vertical |
| Options: | Auto Changeover |
| Voltage: | 120v 240v 277v 24V 208V |
| Changeover: | Auto |
| Temperature Range (F): | 50°F - 90°F |
| Fan Speeds: | 3 Speed |
| Power Method: | Hardwired |
| Frequency: | 60 Hz 50 Hz |
| Color: | White |
The sensor available is a wired sensor, sku 68671 . There is no wireless sensor available.
The remote temperature probe is sku 68671.