| Application: | Single-Stage (Heat/Cool) Fan Coil |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | Programmable |
| User Interface: | Dial Mechanical |
| Mount: | Vertical Horizontal |
| Changeover: | Manual |
| Voltage: | 208V 120v 24V 277v 240v |
| Temperature Range (F): | 50°F - 90°F |
| Fan Speeds: | 3 Speed |
| Power Method: | Hardwired |
| Wiring: | Terminal Block |
| Frequency: | 60 Hz 50 Hz |
| Color: | White |