| Min Temp (F): | 50°F |
|---|---|
| Max Temp (F): | 90°F |
| Application: | Single-Stage (Heat/Cool) |
| Hertz: | 50 60 |
| Changeover: | Manual Auto |
| Stages: | 1 Heat/1 Cool |
| User Interface: | Mechanical |
| Mount: | Horizontal |
| Options: | Auto Changeover |
| Voltage: | 24V 277v |
| Power Method: | Hardwired |
| Programmability: | Non-Programmable |
Hi Joseph! The TB156-001 uses the 68671 remote probe sensor.