Apply to be a TradeMaster!
Main product image of Proportional Auto-Heat-Cool-Off Thermostat w/ 3-Wire or On/Off Valves
Magnifying glass
Hover image to zoom

Proportional Auto-Heat-Cool-Off Thermostat w/ 3-Wire or On/Off Valves

SKU:
TB158-100
Rating:
(2)
Q&A:
(0)
Proportional Auto-Heat-Cool-Off Thermostat w/ 3-Wire or On/Off Valves
Magnifying glass
Hover image to zoom
TB158-100 has been discontinued
Discontinued August 4, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
50°F - 90°F

Description

T158 & T168 digital thermostats are standalone digital controllers. T158 controls 24 VAC output On /Off for valves, dampers, relays and three-wire floating valves.

T168 proportional thermostat delivers 0-10 VDC or 4-20 mA output for proportional control of valves and dampers. With a digital display and easy-to-use buttons, it delivers easy access to temperature, set-points and operating mode.

The digital display, with easy-to-use adjustment buttons, allows convenient access to current zone temperature, set point temperature and operating mode. Optional changeover, setback and auxiliary heat functions are available, on selected models, for adapting to application requirements.

Features:
  • Microprocessor Control
  • Local or Remote Sensing
  • On/Off Temperature Control Output
  • Three-Wire Floating Control Output (TB158)
  • Three Speed Fan Switching
  • 2-Pipe/4-Pipe Configuration
  • Manual or Auto Changeover
  • Setback Capability
  • Staged Heat (TB158)
  • Operates at 50 or 60 Hz
  • Fahrenheit or Celsius Display

Specs

Product Type:

Thermostat

Type:

Digital

Application:

On/Off Valves

3-Wire Floating Valves

Fan Coil

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

On/Off Valves

3 Wire

Measures:

Fahrenheit

Celsius

Changeover:

Manual

Auto

Temperature Range (F):

50°F - 90°F

Fan Speeds:

3 Speed

Power Method:

Hardwired

Voltage:

24V

Frequency:

50 Hz

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simple and effective.

Simple and capable floating control for chilled water plus on off heat.
Jeff
Wichita Falls tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase this from Supplyhouse.com

We have these thermostats in every guest room in my hotel. Supplyhouse.com's prices and their speed of delivery, simply cannot be beat!
Engineer Brian
Portland, OR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?