Apply to be a TradeMaster!
Main product image of Line Volt Mechanical Thermostat w/ Stainless Steel Bulb (-30°F - 100°F)
Magnifying glass
Hover image to zoom

Line Volt Mechanical Thermostat w/ Stainless Steel Bulb (-30°F - 100°F)

SKU:
TF115-023
Rating:
(2)
Q&A:
(0)
Line Volt Mechanical Thermostat w/ Stainless Steel Bulb (-30°F - 100°F)
Magnifying glass
Hover image to zoom
$75.15 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 24V, 208V, 277v, 240v
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
-30°F - 100°F
Product Highlight: Switch Action
SPDT

Description

–
T115 thermostat offers one control for Heating or Cooling. Its NEMA 4X Enclosure Complies with N.E.C. Article 547. The low mass, high surface area of stainless steel coiled sensor provides rapid response to temperature change. Featuring SPDT switches it delivers reliable temperature control for industrial, commercial, and agricultural applications. TRF models also support remote sensing (TR115-005).

Features:
  • One control for heating & cooling, makes use centralized & easy.
  • Rugged, weather resistant enclosure, enabling placement most anywhere.
  • Tolerates moist conditions, performs despite water spray, high humidity, airborne contaminates & moderately corrosive conditions.
  • Large, visible dial, making set point temperatures clear.
  • Enclosures comply with N.E.C. Article 547, giving code compliance peace-of-mind.
  • Built from corrosion resistant materials, allowing long life & reliable performance in most demanding climates.

Specs

–
Product Type:

Temperature Control

Application:

Heat or Cool

Temperature Range (F):

-30°F - 100°F

Switch Action:

SPDT

User Interface:

Mechanical

Programmability:

Non-Programmable

Mount:

Vertical

Voltage:

120v

24V

208V

277v

240v

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As expected. Fast and preidictable.

Very reliable service. Parts were exactly what I needed.
Jeff
Minneapolis
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice control at a good price

NICE COMPACT THERMOSTAT USED FOR HEAT TRACING
Rob
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy