Apply to be a TradeMaster!
Main product image of PC160 160,000 BTU Direct Vent Condensing Hot Water Combi Boiler (NG)
Magnifying glass
Hover image to zoom

PC160 160,000 BTU Direct Vent Condensing Hot Water Combi Boiler (NG)

SKU:
00127
Rating:
(0)
Q&A:
(0)
PC160 160,000 BTU Direct Vent Condensing Hot Water Combi Boiler (NG)
Magnifying glass
Hover image to zoom
00127 has been discontinued
Discontinued June 6, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
160000 BTUs
Product Highlight: Connection Size
3/4" Connection

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Peerless® Combi (PC) 160™ gas-fired boiler is a 91.1% efficient condensing boiler that uses premixed burner technology for optimal combustion. The boiler offers hydronic heat and domestic hot water in one complete unit by using an integrated coil-type hot water tank! Stainless steel tubes and an ASME rated heat exchanger are also features of the boiler. The patented premix air/gas modulation system, domestic hot water heat exchanger, and electronic controls make the PC160™ condensing boiler a top-notch choice for performance and dependability, safety, low emissions, and "green" operation.

Includes:
  • (1) Peerless PC160-N Combi 160 Hot Water Combi Boiler
  • (1) Grundfos UP 15-58 Brute Pump
  • (1) Peerless 54300 Sidewall Vent Kit

Specs

Fuel Type:

Natural Gas

System Type:

Hydronic (Water)

Vent Type:

Direct Vent

Efficiency:

91.1%

Features:

Condensing

Combo DHW

BTU Input:

160000

DOE Rating:

142000

IBR Rating:

123000

Connection Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Box

PC160 NG

Replacement Parts

SKU: 00127

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Product Image of no image
CABLE UL IGNITOR CONN 90° L155
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NUT ZINC COATED 6MA
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SILICONE PIPE D 4 X 8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
TEE FOR DRY WATER CONDENSATION
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SPARK GENERATOR NO CABLE UL
54311
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SENSOR NTC 10 KOHM A KLIP DIAM.22
54328
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COPPER PIPE D22 M/F 3/4”G-1”G
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
3/4” RING NUT
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O-RING NBR 2,62 X 20,63
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PRIMARY HEAT EXCHANGER C.R.R ASME
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GASKET EPDM X OSSIDO D84 H7
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SENSOR NTC 10 KOHM 1/8”
54329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GASKET COPPER 1/8” SP.1,5
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SILICONE TAP
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW 6 X 35 ZINC TC-CR
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
WASHER 6 X 18 X 1,5 PIA-ZIN-LAR UNI6593
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BRACKET SIPHON L84 H130 P32
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O-RING 134 EPDM 3,53 X 25,8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW SELFTAPPING 3.9 X 9.5 CROSS HEAD
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SIPHON
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW SELFTAPPING 2.9 X 6.5 CROSS HEAD
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SPRING 28,7
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PRESSURE SWITCH ON 4,5 INWC
54331
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BRACKET PRESSURE SWITCH
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
POLIETYLENE PIPE L=1000
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SEALING CHAMBER DOOR
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
1”G GASKET
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PUMP GRUNDFOS UP 15/58U BRUTE USA
54344
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COPPER PIPE D22 RETURN SEALING CHAMBER
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SENSOR NTC 10K BAIO
54327
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW 4,8 X 19 ZINC AF TC-CR UNI6954
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PLUG FOR FLUE AIR FITTING
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O-RING 2050 EPDM 1,78 X 12,42
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GASKET ROUND SPONGE D.3,5 MM IP44 S3
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
AUTOMATIC AIR VENT
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
3/8G MALE to 1/8NPT FEMALE BUSHING
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GASKET EPDM D38 F20 SP6
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
45xx WALL MOUNTING BRACKET
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW SELFTAPPING 5 X 50 WOOD
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
EXP TANK LT. 8 561 X 203 X 80 RETT
54333
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GLASS WINDOW WITH GASKET
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
3/8” G GASKET
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FAIRLEAD 6 POLES SILICONE
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
EXP TANK PIPE
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PLASTIC CAP TPP 8.5
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
TANK SENSOR
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
EXTERNAL JACKET 500 X 840 X 245
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR SUPPORT
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DOOR ABS
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LP TO NATURAL CONVERSION KIT
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NATURAL TO LP CONVERSION KIT
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
USER’S INSTRUCTIONS
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLER’S INSTRUCTIONS
PC8000
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM