| Fuel Type: | Natural Gas |
|---|---|
| Gas Connection: | 3/4" |
| Features: | Condensing |
| BTU Input: | 80000 |
| Vent Type: | PVC Direct Vent |
| DOE Rating: | 74000 |
| IBR Rating: | 64000 |
| System Type: | Hydronic (Water) |
| Efficiency: | 92.7% |
| Boiler Type: | High Efficiency |
| Height (Inches): | 33.75" |
| Width (Inches): | 17-1/4" |
| Material: | Stainless Steel |
| Length (Inches): | 13-1/2" |
| Weight (lbs): | 88 lbs |
| Vent Size: | 3" |
| Water Connection: | 1" |

Replacement Parts
SKU: 0007002
Brand: Peerless Boilers








