Apply to be a TradeMaster!
Main product image of 63-x-05 - 124,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

63-x-05 - 124,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)

SKU:
63X05NH
Rating:
(0)
Q&A:
(0)
63-x-05 - 124,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$7,091.89 each
In Stock
In Stock
Get 157 Wed, Nov 25 - Tue, Dec 1

MANUALS (1)


This item replaces: 6305034, 6305035, 6305036, 6305037

Lift Gate

–
This product weighs 725 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
165000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height (Inches)
40.75" Height
Product Highlight: BTU Input
200000 BTUs
Product Highlight: Width (Inches)
26-7/16" Width
Product Highlight: Depth (Inches)
28-1/2" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Series 63-x is a residential, cast iron steam boiler for natural gas systems. Packaged and ready to install, the Series 63-x is available for natural draft chimney applications and features spark ignition, steel push nipples and skim tapping for cleaning steam boilers. Standard equipment includes a probe low water cut-off (CG400 24V), temperature-pressure gauge and an automatic vent damper. The Series 63-x is backed by a complete warranty!

Specs

–
IBR Rating:

124000

Height (Inches):

40.75"

BTU Input:

200000

Width (Inches):

26-7/16"

Features:

EI/Spark Ignition

Vent Size:

8"

Depth (Inches):

28-1/2"

Number of Sections:

5

DOE Rating:

165000

Efficiency:

82%

Fuel Type:

Natural Gas

Boiler Type:

Packaged

BTU Output:

165000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy