| Warranty: | Limited Lifetime |
|---|---|
| Number of Handles: | 1 |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Finish Family: | Chrome |
| Faucet Configuration: | Widespread |
| Handle Style: | Lever |
| Includes: | Side Sprayer Deck Plate / Escutcheon |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| Connection Size: | 1/2" |
| Spout Height: | 5.13" |
| Series: | Core |
| Installation Type: | Deck Mount |
| Valve Type: | Ball |
| Number of Holes: | 4 |
| Finish: | Chrome |
| Product Type: | Kitchen Faucet |
| Max Deck Thickness: | 1.25" |
| Connection Type: | NPSM |