| Finish: | Oil Rubbed Bronze |
|---|---|
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 3 |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Finish Family: | Oil Rubbed Bronze |
| Number of Handles: | 1 |
| Application: | Residential |
| Includes: | Deck Plate / Escutcheon |
| Type: | Manual |
| Series: | Westchester |
| Approvals: | Lead Free ADA / ICC A117.1 |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.5 |
| Valve Type: | Ceramic Disc |
| Product Type: | Bar / Prep Faucet |
| Spout Height: | 6.88" |