| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 WaterSense |
|---|---|
| Handle Style: | Lever |
| Flow Rate (GPM): | 1 |
| Drain Type: | Pop-Up |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.38" |
| Number of Holes: | 1 3 |
| Finish Family: | Chrome |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Series: | Core |
| Spout Height: | 1.63" |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Connection Size: | 1/2" |
| Application: | Residential |
| Finish: | Chrome |
| Connection Type: | NPSM |