Apply to be a TradeMaster!
Main product image of Precept Single Handle Centerset Bathroom Faucet (Brushed Nickel), P191102LF-BN
Magnifying glass
Hover image to zoom

Precept Single Handle Centerset Bathroom Faucet (Brushed Nickel), P191102LF-BN

SKU:
P191102LF-BN
Rating:
(0)
Q&A:
(0)
Precept Single Handle Centerset Bathroom Faucet (Brushed Nickel), P191102LF-BN
Magnifying glass
Hover image to zoom
$243.66 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Single Hole
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

Features
  • Handle(s): Single Handle Lever
  • Flow Rate: 1.0 gpm @ 60 psi, 3.8 L/min @ 414 kPa
  • Valve Type: Ceramic valve
  • Installation: Single hole installation
  • Spout Length: 3-15/16
  • Spout Total Height: 7-15/16
  • Spout Height Deck to Aerator: 5-3/16

Specs

Product Type:

Bathroom Faucet

Installation Type:

Single Hole

Number of Holes:

1

Series:

Precept

Type:

Manual

Drain Type:

Plastic Pop-Up

ADA:

Yes

Flow Rate:

1 GPM

Number of Handles:

1

Finish:

Brushed Nickel

Handle Style:

Metal Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy