Shop Resideo Sale
Main product image of Precept Single Handle Lavatory Faucet (Brushed Nickel), P191102LF-BNTP
Magnifying glass
Hover image to zoom

Precept Single Handle Lavatory Faucet (Brushed Nickel), P191102LF-BNTP

SKU:
P191102LF-BNTP
Rating:
(0)
Q&A:
(0)
Precept Single Handle Lavatory Faucet (Brushed Nickel), P191102LF-BNTP
Magnifying glass
Hover image to zoom
$233.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
The Precept single hole bathroom faucet installs on 1- or 3-hole decks with a single lever handle and a 1.0 gpm maximum flow rate at 60 psi. It includes a matching push pop-up drain, 30 in. flexible supply lines, and a ceramic disc valve for deck-mounted bathroom sink installations.
  • 1.0 gpm maximum flow rate at 60 psi
  • Fits 1- or 3-hole installations
  • Optional 5-15/16 in. deck plate included for 3-hole installations
  • Ceramic disc valve
  • Push pop-up drain assembly in matching finish included
  • 30 in. flexible supply lines with 3/8 in. compression fittings included
  • Spout reach: 3-15/16 in.
  • Spout height from deck to aerator: 5-3/16 in.

Specs

–
Handle Style:

Lever

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

Finish:

Brushed Nickel

Number of Holes:

1

3

Product Type:

Bathroom Faucet

Spout Height:

5.19"

Connection Size:

3/8"

Warranty:

Limited Lifetime

Number of Handles:

1

Installation Type:

Deck Mount

Series:

Precept

Connection Type:

Compression

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

ADA:

Yes

Flow Rate (GPM):

1

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy