| Product Type: | Kitchen Faucet |
|---|---|
| Number of Holes: | 2 |
| Finish: | Stainless Steel |
| Installation Type: | Wall Mount |
| Handle Style: | Lever |
| Number of Handles: | 2 |
| Approvals: | ADA / ICC A117.1 |
| Connection Size: | 1/2" |
| Connection Type: | IPS / NPT |
| Series: | Elmhurst |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.5 |
| Type: | Manual |