| Series: | Claymore |
|---|---|
| Connection Size: | 1/2" |
| Finish: | Chrome |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| ADA: | Yes |
| Connection Type: | NPSM |
| Number of Holes: | 2 |
| Installation Type: | Wall Mount |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |
| Valve Type: | Cartridge |
| Handle Style: | Wrist Blade |
| Type: | Manual |
| Flow Rate (GPM): | 1.8 |
| Product Type: | Kitchen Faucet |