| Flow Rate (GPM): | 1.2 |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free WaterSense |
| Number of Holes: | 3 |
| Max Deck Thickness: | 1" |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Warranty: | Limited Lifetime |
| Series: | Claymore |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Valve Type: | Cartridge |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| ADA: | Yes |
| Spout Height: | 4.31" |
| Connection Type: | NPSM |
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Centerset |