| Approvals: | ADA / ICC A117.1 WaterSense Lead Free |
|---|---|
| Series: | Elmhurst |
| Installation Type: | Deck Mount |
| Drain Type: | Push Pop-Up / Clicker |
| Handle Style: | Lever |
| Finish: | Brushed Nickel |
| Application: | Residential |
| Connection Type: | NPSM |
| Number of Holes: | 3 |
| ADA: | Yes |
| Spout Height: | 4.44" |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1 |
| Finish Family: | Brushed Nickel |
| Number of Handles: | 2 |
| Faucet Configuration: | Widespread |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |