| Max Deck Thickness: | 3.19" |
|---|---|
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 2 4 1 3 |
| Finish Family: | Matte Black |
| Connection Size: | 3/8" |
| Application: | Commercial |
| Flow Rate (GPM): | 1.5 |
| Product Type: | Kitchen Faucet |
| Warranty: | Limited Lifetime |
| Finish: | Matte Black |
| Spout Height: | 7.25" |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Series: | Precept |
| ADA: | Yes |
| Connection Type: | Compression |
| Number of Handles: | 1 |