Shop Resideo Sale
Main product image of Elmhurst Single Handle Pull Down Kitchen Faucet (Stainless Steel), P7965LF-SS
Magnifying glass
Hover image to zoom

Elmhurst Single Handle Pull Down Kitchen Faucet (Stainless Steel), P7965LF-SS

SKU:
P7965LF-SS
Rating:
(0)
Q&A:
(0)
Elmhurst Single Handle Pull Down Kitchen Faucet (Stainless Steel), P7965LF-SS
Magnifying glass
Hover image to zoom
$259.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection

Description

–
Features
  • Fits 1 or 3-hole 8 in. installations, with optional 10-3/8 in. deck plate (sold separately)
  • For 3-hole installations, order deck plate RP101142SS
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • 3-function, pull-down sprayer with POWERinse Technology for extra blast of cleaning power
  • Polymer braided flexible supply hose with 3/8 in. compression fitting - 24-1/16 in. (611 mm) long
  • Sleek, integrated handle design
  • Dual integral check valves in sprayer
  • Ceramic cartridge
  • Red/Blue indicator markings
  • Coordinating soap dispenser available (RP70710SS)
  • Low Lead Certified
Specifications
  • Handle(s): Electronic
  • Flow Rate: 1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
  • Pull-out/Pull-down: Yes
  • Valve Type: Ceramic valve
  • Installation: 1 or 3-hole 8" installation
  • Spout Length: 8-11/16
  • Spout Total Height: 15-1/2
  • Spout Height Deck to Aerator: 8-3/8

Specs

–
Handle Style:

Lever

Series:

Elmhurst

Number of Handles:

1

Finish Family:

Stainless Steel

Installation Type:

Deck Mount

Spout Height:

8.38"

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Application:

Commercial

Approvals:

Lead Free

ADA / ICC A117.1

Finish:

Stainless Steel

Connection Type:

Compression

ADA:

Yes

Type:

Manual

Number of Holes:

3

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy