Apply to be a TradeMaster!
Main product image of Xander Tissue Holder (Chrome)
Magnifying glass
Hover image to zoom

Xander Tissue Holder (Chrome)

SKU:
PA119
Rating:
(0)
Q&A:
(0)
Xander Tissue Holder (Chrome)
Magnifying glass
Hover image to zoom
$25.01 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features
  • Perfectly coordinates with the Xander bath collection
  • Extends 2-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-1/16 in. H x 2-3/4 in. D x 7-15/16 in. W
  • Accommodates 1 roll
  • Single post
Specifications
  • Spout Total Height: 2-11/16

Specs

–
Finish:

Chrome

Series:

Xander

Product Type:

Toilet Paper Holder

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy