Apply to be a TradeMaster!
Main product image of Single Metal Cross Handle Kit w/ Button and Screw (Chrome)
Magnifying glass
Hover image to zoom

Single Metal Cross Handle Kit w/ Button and Screw (Chrome)

SKU:
RP41678
Rating:
(0)
Q&A:
(0)
Single Metal Cross Handle Kit w/ Button and Screw (Chrome)
Magnifying glass
Hover image to zoom
$75.04 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Cross
Product Highlight: Finish
Chrome

Description

–
Features
  • Handle(s): Single Handle Cross
  • Valve Type: NA
  • Installation: NA
  • Spout Total Height: 2-11/16

Specs

–
Handle Style:

Metal Cross

Finish:

Chrome

Product Type:

Faucet Handle

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy