Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Brand
–
Square D Filter (2)
Square D (2)
Telemecanique (Square D) Filter (1)
Telemecanique (Square D) (1)
Price Range
–
$100 to $200 Filter (1)
$100 to $200 (1)
$200 to $300 Filter (1)
$200 to $300 (1)
$300 to $400 Filter (1)
$300 to $400 (1)
Home
Electrical Supplies
Pendant Stations
Pendant Stations
3 items
FILTER
Grid
List
Sort: Top Sellers
9001BW95Y Compare Checkbox
Compare
Pendant Station 600 VAC
SKU:
9001BW95Y
Square D
SKU:
9001BW95Y
Brand:
Square D
–
+
$141.38
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
PL100WS2M1 Compare Checkbox
Compare
Limit Switch Rotary Head Actuator, 600V
SKU:
PL100WS2M1
Square D
SKU:
PL100WS2M1
Brand:
Square D
–
+
$226.22
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
9038AG1S1 Compare Checkbox
Compare
Alternator Open Liquid Level Switch, Close on Rise, NEMA 1 (600V)
SKU:
9038AG1S1
Telemecanique (Square D)
SKU:
9038AG1S1
Brand:
Telemecanique (Square D)
–
+
$396.61
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video