Apply to be a TradeMaster!
Main product image of Pendant Station 600 VAC
Magnifying glass
Hover image to zoom

Pendant Station 600 VAC

Brand:
Square D
SKU:
9001BW95Y
Rating:
(0)
Q&A:
(0)
Pendant Station 600 VAC
Magnifying glass
Hover image to zoom
$141.38 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
9001BW pendant stations have two push buttons that are fully assembled and are used for standard hoist applications. They can be used for single speed or two speed applications. These pendant stations are easy to hold in one hand with a contoured grip. They can have momentary and maintained contacts. The 9001BW pendant station enclosures can be yellow, black or red. The enclosures are made of high impact thermoplastic and have a self extinguishing flammability rating of UL94V. 9001BW pendants are often used for simple hoisting applications, for overhead cranes, for building cranes, for lifts, and jogging applications on conveyor systems. These 9001BW pendant stations are watertight, dusttight, oiltight, and corrosion resistent and have NEMA 1, 3, 3R, 4, 4X, & 13 ratings.

Specs

–
Amperage:

5

AC Volts:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy