Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized SnapLock Smoke Pipe
4" 24 Ga Galvanized Snaplock Smoke Pipe (2' Length)
Brand:
Penner
SKU:
424GVSP24
Rating:
(1)
Q&A:
(0)
Hover image to zoom
424GVSP24 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
2' Length
4"
Galvanized Steel
Specs
–
Length (Feet):
2'
Product Type:
Smoke Pipe
Size:
4"
Gauge:
24
Material:
Galvanized Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" x 2" Schedule 40 Black Nipple, 033001480403
SKU:
0330014804
Anvil
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I will go to SupplyHouse.com first, the next time!
Pricing was very competitive, quality of the product was excellent, shipping was fast and I received the package before I expected it. Is there anything more that I could ask for? I think not...
Andrew
Hampden, ME
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video