Apply to be a TradeMaster!
Main product image of 8" x 4" 26 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom

8" x 4" 26 Ga Galvanized Reducer

Brand:
Penner
SKU:
84GVR26
Rating:
(1)
Q&A:
(0)
8" x 4" 26 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
$18.04 each
In Stock
In Stock
Get 1 Wed, Jul 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Galvanized Steel
Product Highlight: Size
8" x 4"

Specs

Product Type:

Reducer

Material:

Galvanized Steel

Size:

8" x 4"

Gauge:

26

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right price. Quick delivery.

Right price. Quick delivery. Great quality.
gml
Murphys, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy