Apply to be a TradeMaster!
Main product image of 8" 26 Ga Galvanized Shanty Cap
Magnifying glass
Hover image to zoom
8" 26 Ga Galvanized Shanty Cap
Magnifying glass
Hover image to zoom
8GVSC26 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Galvanized Steel

Specs

–
Product Type:

Shanty Cap

Size:

8"

Gauge:

26

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it fit an 8" diameter pipe, or is the shank 8" tall?

Asked by Greg 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Greg, thanks for writing in. This shanty cap is for 8" diameter pipe.

Was this review helpful to you?