Apply to be a TradeMaster!
Main product image of FloPlus FPS-20BB 1-1/2" Whole House Heavy Duty Filtration Systen (0.5 Microns)
Magnifying glass
Hover image to zoom

FloPlus FPS-20BB 1-1/2" Whole House Heavy Duty Filtration Systen (0.5 Microns)

Brand:
Pentair
SKU:
152095
Rating:
(1)
Q&A:
(1)
FloPlus FPS-20BB 1-1/2" Whole House Heavy Duty Filtration Systen (0.5 Microns)
Magnifying glass
Hover image to zoom
$210.33 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Height (Inches)
7-1/4" Height
Product Highlight: Height
23-7/8"
Product Highlight: Used With
FLOPLUS-20BB

Description

–
Heavy duty systems for maximum whole house cyst, chlorine and sediment reduction. High flow makes them ideal for low water pressure situations.

Features
  • Whole house chlorine and bad taste & odor reduction
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Maximum filtration with minimal pressure drop
  • Integrated drain for easier cartridge change-outs
  • Available in two sizes to meet inlet/outlet and gpm requirements

Specifications
  • Dimensions: 23 7/8” x 7 1/4” (606 mm x 184 mm)
  • Micron Rating: 0.5
  • Flow Rate: 25 gpm (94.6 Lpm)
  • Initial PSI @ Flow Rate: 4 psi @ 4 gpm (0.28 bar @ 15.2 Lpm)
  • Chlorine Taste and Odor Reduction @ Flow Rate: >50,000 gal @ 4 gpm (189,270 L @ 15.2 Lpm)
  • Inlet/Outlet: 1 1/2" NPT
  • Cartridge Size (H x D): 20" x 4 5/8"


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Type:

Whole House

High Flow

Max Pressure (PSI):

100

Micron Rating:

0.5

Flow Rate (GPM):

25

Max Water Temp (°F):

100°F

Inlet Size:

1-1/2"

Outlet Size:

1-1/2"

Height (Inches):

7-1/4"

Height:

23-7/8"

Reduction Claim:

Giardia Cysts

Cryptosporidium parvum Oocysts

Sediment

Chlorine Taste & Odor (CTO)

Housing Color:

Gray

Used With:

FLOPLUS-20BB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FLOPLUS 20BB Heavy Duty CTO Flow Cartridge
SKU: 455906-43
Pentair

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good simple filter

Would have given this product 5 stars, but the first one was damaged. The folks at Supplyhouse.com took care of it very quickly. The product has only been installed for a week. Water quality hasn't changed that much but our water does get cloudy from time to time so we're are checking the house water against the unfiltered water to see the difference.
Peter
Maryville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this include the FloPlus Protect 20BB carbon filter, or is it just the housing, mounting bracket, and wrench?

Asked by Rob 2 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The Pentair 152095 does include the 20BB carbon filter, along with the housing, mounting bracket, and wrench.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy