| Product Type: | Filter Cartridge |
|---|---|
| Type: | Sediment |
| Application: | Point of Entry |
| Material: | Polypropylene |
| Filter Type: | Spun Fibers |
| Micron Rating: | 5 |
| Flow Rate (GPM): | 10 |
| Max Water Temp (°F): | 145°F |
| Height: | 20" |
| Diameter (Inches): | 2-3/8" |
| Reduction Claim: | Sediment |
Yes, it is.