Apply to be a TradeMaster!
Main product image of P5-478, Spun Polypropylene Fibers Sediment Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

P5-478, Spun Polypropylene Fibers Sediment Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
155030-43
Rating:
(0)
Q&A:
(0)
P5-478, Spun Polypropylene Fibers Sediment Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$6.40 each
In Stock
In Stock
Get 26 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
4-7/8"
Product Highlight: Diameter (Inches)
2-3/8" Diameter

Description

–
Features:
  • Manufactured from pure 100% polypropylene
  • Spun fibers provide a gradient density from the outer surface to inner core
  • High dirt-holding capacity and superior sediment filtration
  • Excellent chemical resistance

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polypropylene

Filter Type:

Spun Fibers

Flow Rate (GPM):

2

Micron Rating:

5

Max Water Temp (°F):

145°F

Height:

4-7/8"

Diameter (Inches):

2-3/8"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy