| Product Type: | Filter Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Point of Use |
| Material: | Carbon |
| Filter Type: | Acid-Washed Bituminous Carbon |
| Flow Rate (GPM): | 1 |
| Micron Rating: | 0.5 |
| Service Life: | 3000 Gallons |
| Height: | 4-7/8" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Cryptosporidium parvum Oocysts Chlorine Taste & Odor (CTO) Giardia Cysts Sediment |
| Used With: | W385-PR |
Be the first to write a review.