Apply to be a TradeMaster!
Main product image of W385-PR, Compact 4-7/8" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
Magnifying glass
Hover image to zoom

W385-PR, Compact 4-7/8" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket

Brand:
Pentair
SKU:
152007
Rating:
(0)
Q&A:
(0)
W385-PR, Compact 4-7/8" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
Magnifying glass
Hover image to zoom
$58.08 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-7/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
7"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Features:
  • Perfect choice for undersink installations
  • Slim, compact design
  • Available in 5" and 10" sizes
  • Include a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • Molded with reinforced polypropylene
  • Equipped with 3/8" NPT inlet and outlet ports
  • Accommodate a wide range of 2 1/4"–2-7/8" diameter, 5"–10" long cartridges
  • Include installation hardware, sump wrench and manual


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Type:

Drinking Water

Traditional

Application:

Point of Use

Size:

4-7/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Connection Type:

NPT

Height:

7"

Diameter (Inches):

4-1/2"

Features:

Pressure Relief

Used With:

WGC478

W5CIP478

W.5CB478

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy