Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Filters
Pentair Water Filters
Filter Cartridges
Sediment Cartridges
S1-20, Pleated Cellulose Sediment Filter Cartridge (20 Microns)
Brand:
Pentair
SKU:
155303-43
Rating:
(1)
Q&A:
(0)
Hover image to zoom
155303-43 has been discontinued
Discontinued April 3, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
ECP20-20, Pleated Cellulose Polyester Sediment Filter Cartridge (20 Microns)
Brand:
Pentair
SKU:
255487-43
(0)
Order by
today
, receive 2 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Cellulose
20"
2-5/8" Diameter
Specs
–
Product Type:
Filter Cartridge
Application:
Point of Entry
Type:
Sediment
Material:
Cellulose
Filter Type:
Pleated
Flow Rate (GPM):
10
Micron Rating:
20
Max Water Temp (°F):
145°F
Height:
20"
Diameter (Inches):
2-5/8"
Reduction Claim:
Sediment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Exactly what i needed
Supply house allways has exactly what i need at an amazingly low price. Delivery was also fast!!
Christos
Mount Olive NJ
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video