Apply to be a TradeMaster!
Main product image of DGD-7525, Big Blue Dual-Gradient Polypropylene Sediment Filter Cartridge (25 Microns)
Magnifying glass
Hover image to zoom

DGD-7525, Big Blue Dual-Gradient Polypropylene Sediment Filter Cartridge (25 Microns)

Brand:
Pentair
SKU:
155355-43
Rating:
(0)
Q&A:
(0)
DGD-7525, Big Blue Dual-Gradient Polypropylene Sediment Filter Cartridge (25 Microns)
Magnifying glass
Hover image to zoom
$19.92 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Features:
  • Manufactured from pure 100% polypropylene
  • Designed for purity and chemical compatibility
  • Spun fibers form a true gradient density from outer to inner surfaces

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Material:

Polypropylene

Micron Rating:

25

Flow Rate (GPM):

10

Max Water Temp (°F):

145°F

Model:

Big Blue

Height:

9-7/8"

Diameter (Inches):

4-1/2"

Reduction Claim:

Bad Taste & Odor

Sediment

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy