| Product Type: | Filter Cartridge |
|---|---|
| Application: | Point of Entry |
| Type: | Sediment |
| Material: | Polypropylene |
| Filter Type: | Dual-Gradient |
| Micron Rating: | 1 |
| Flow Rate (GPM): | 20 |
| Max Water Temp (°F): | 145°F |
| Model: | Big Blue |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment Bad Taste & Odor |
Be the first to write a review.