Apply to be a TradeMaster!
Main product image of R30-20, Reusable Pleated Polyester Sediment Filter Cartridge (30 Microns)
Magnifying glass
Hover image to zoom

R30-20, Reusable Pleated Polyester Sediment Filter Cartridge (30 Microns)

Brand:
Pentair
SKU:
155416-43
Rating:
(0)
Q&A:
(0)
R30-20, Reusable Pleated Polyester Sediment Filter Cartridge (30 Microns)
Magnifying glass
Hover image to zoom
$26.15 each
In Stock
In Stock
Get 16 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
R Series cartridges are manufactured from a durable, non-woven and reusable polyester fabric that is suitable for a wide range of filtration uses.

Features:
  • Manufactured from pure 100% polypropylene
  • Designed for purity and chemical compatibility
  • Spun fibers form a true gradient density from outer to inner surfaces

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polyester

Micron Rating:

30

Flow Rate (GPM):

10

Max Water Temp (°F):

125°F

Height:

20"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy