Apply to be a TradeMaster!
Main product image of 600R, 1/4" Single-Stage Deluxe Quick-Change System Replacement Cartridge (0.5 Micron)
Magnifying glass
Hover image to zoom

600R, 1/4" Single-Stage Deluxe Quick-Change System Replacement Cartridge (0.5 Micron)

Brand:
Pentair
SKU:
155785-43
Rating:
(9)
Q&A:
(1)
600R, 1/4" Single-Stage Deluxe Quick-Change System Replacement Cartridge (0.5 Micron)
Magnifying glass
Hover image to zoom
$38.35 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
WIC-600, DW-600
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Color
White

Description

–
600R, 1/4" Single-Stage Deluxe Quick-Change System Replacement Cartridge (0.5 Micron)

Used With: DW-600

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Single Stage

Application:

Point of Use

Micron Rating:

0.5

Max Pressure (PSI):

125

Service Life:

500 Gallons

Max Water Temp (°F):

100°F

Used With:

WIC-600

DW-600

Height:

12-1/2"

Diameter (Inches):

2-1/2"

Reduction Claim:

Atrazine

Lindane

Lead

Giardia Cysts

Sediment

Cryptosporidium parvum Oocysts

Chlorine Taste & Odor (CTO)

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

We buy this every six months.

Works perfectly for our kitchen sink filtered water.
MikeBravo
New Jersey
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable, Quality Product

We have been ordering our replacement water filters through SupplyHouse and each time it has gone perfectly.
Mike
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

fast delivery and a perfect fit.
DCS
New Jeresy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Great product for the money. I had one of the replacement cartridge not working and reached out to customer service via email and they immediately sent me out a new one. Great customer service!! I will definitely buy from this company again!!
Foodiegal
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

The filter is essential to our under cabinet kitchen water filter.
MikeBravo
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best place to get the filter at a good price.

Fast shipment.
Mike
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

False Advertising

Not sure yet if what I received is usable and compatible. The picture on the web page shows an American Plumber water filter and states "Brand: American Plumber SKU: 155785-43 What you will receive is a Pentair water filter. Looks like it may work but it is not the Brand as you order on their website. Price seems better but that will ultimately be determined if it actually works as a replacement.
Lee
galena, mo
3 years ago
Was this review helpful to you?

Great service

Works great. Exact fit
Vik
Tampa Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter and easy to install!

I live in Florida where we have very hard water, so it's treated with a lot of chemicals. I've had a separate water faucet for years to use for filtered water. When I had my first system, it took all my patience to change the filter (it was an Everpure H-54). When that replacement cartridge was no longer available during COVID, I had to put a new system in that uses this one, and it's so easy to change and way less expensive than the Everpure-I love it! I hope Supply House keeps them in stock.
SE
Daytona Beach
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Your web page SHOWES a picture of a American Plumber model 600R water filter. In the description it shows: Brand: American Plumber SKU: 155785-43 I ordered 4 of these but did not receive "American Plumber " filters. Instead, I received Pentair filters. This seems like FALSE ADVERTISING to me. Are these filters equal and compatible? Your site does not state that because it advertises "American Plumber filters".

Asked by Lee 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Lee, thanks for writing in. These filters were rebranded under Pentek as part number 155785-43 (also QC10-CBRR) and are the exact same product as the American Plumber 600R.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy