Apply to be a TradeMaster!
Main product image of W5CIP478, Compact Activated Carbon Impregnated Cellulose Drinking Water Filter Cartridge (2 Filters per pack)
Magnifying glass
Hover image to zoom

W5CIP478, Compact Activated Carbon Impregnated Cellulose Drinking Water Filter Cartridge (2 Filters per pack)

Brand:
Pentair
SKU:
155022-52
Rating:
(4)
Q&A:
(0)
W5CIP478, Compact Activated Carbon Impregnated Cellulose Drinking Water Filter Cartridge (2 Filters per pack)
Magnifying glass
Hover image to zoom
$34.28 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cellulose
Product Highlight: Height
4-7/8"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Used With
W385-PR

Description

–
Features:
  • Economically priced
  • Dual purpose cartridge provides bad taste, odor, and chlorine taste & odor reduction, as well as sediment filtration
  • Design maximizes dirt holding capacity
  • For municipal/chlorinated water (not recommended for well water applications)
  • Recommended for point of use filtration


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Application:

Point of Use

Material:

Cellulose

Filter Type:

Carbon Impregnated

Flow Rate (GPM):

2

Micron Rating:

5

Service Life:

2500 Gallons

Height:

4-7/8"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Used With:

W385-PR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Way to expensive

This product has gotten way out of control with it's prices.Thankfully i only need two per year.I am very disappointed.
Tedpipes
Tarpon Springs Fl.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

I chose the filters and holder to make my refrigerator filtered water experience much less expensive. Rather than paying GE about $65.00 per filter, and not able to use OEM brands because of the chip. I use their bypass filter (used for houses that already have a water filter), and installed your device. Filters are significantly cheaper and the fileter holder was a one-time expense, still way cheaper than a single GE filter. A geat choice for me.
ekim
Middletown,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been using these filters for over 25 years very satis

For my kitchen sinks and all four of my daughters sinks.
Goodfella
Tarpon Springs Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great, prompt service and delivery.
Bill
Shelter Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy