Apply to be a TradeMaster!
Main product image of LR-BB50 20" Heavy Duty Lead System, 90 PSI (0.5 Microns)
Magnifying glass
Hover image to zoom

LR-BB50 20" Heavy Duty Lead System, 90 PSI (0.5 Microns)

Brand:
Pentair
SKU:
160410
Rating:
(0)
Q&A:
(0)
LR-BB50 20" Heavy Duty Lead System, 90 PSI (0.5 Microns)
Magnifying glass
Hover image to zoom
$403.35 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
90 psi
Product Highlight: Inlet Size
1"
Product Highlight: Height
27-1/5"

Description

–
You’re always looking for ways to keep your family safe and healthy, and water plays a crucial role in both. We’re here to give you the peace of mind that comes with knowing your water is the highest quality it can be.

Undesirable contaminants such as lead and cysts can exist in original water sources or pipes outside your home and can cause a variety of health issues. The Pentair§ Heavy Duty Lead Filtration System can reduce these contaminants before they enter your home.

Features
  • Extremely fine filtration to 0.5 microns reduces a wide array of contaminants.
  • Fibredyne technology provides minimal loss of water pressure, even during times of high consumption.
  • Built-in bypass means no disruption to water flow during cartridge change-outs
Specifications
  • System (Model/Part No.): LR-BB50 / 160410
  • Description :20” Heavy Duty Lead System
  • Flow Rate: 10 gpm
  • Micron Rating: 0.5
  • Certification: NSF/ANSI Standard 53
  • Filter Life: 4-5 months / 40,000 gallons
  • Warranty: 3 years
  • Replacement Cartridge: LR-FB20BB / 655210-43

Specs

–
Product Type:

Filtration System

Flow Rate (GPM):

10

Micron Rating:

0.5

Max Pressure:

90 psi

Max Water Temp (°F):

100°F

Inlet Size:

1"

Height:

27-1/5"

Housing Color:

Gray

Reduction Claim:

Cryptosporidium parvum Oocysts

Giardia Cysts

Replacement Cartridge:

LR-FB20BB

Service Life:

40,000 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy