Apply to be a TradeMaster!
Main product image of ECP5-10, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

ECP5-10, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
255482-43
Rating:
(1)
Q&A:
(0)
ECP5-10, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$9.12 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
ECP Series Cartridge endcaps feature a color-coding system for easy identification of micron ratings: tan (1 micron), white (5 micron), blue (20 micron), and yellow (50 micron).

Features:
  • Replaces Pentek CP and HFCP Series Cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers
  • Provides higher wet strength than regular cellulose cartridges
  • Minimal unloading and media migration
  • Nominal 1, 5, 20, 50 micron rating
  • Lengths: 10", 20"

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polyester

Filter Type:

Pleated Cellulose

Flow Rate (GPM):

10

Micron Rating:

5

Max Water Temp (°F):

125°F

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with your service and will use you again.

Thank you for you service with our filters and the prices were great. Will do business with you again.............BB
BB
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy